Anker Anker Charging Station (9-in-1, 100W)

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
Cable Length (m)About 1.5
Dimensions (mm)Approximately 80x80x103
Mass (g)About 510
Number of Ports9 (USB-C x 4, USB-A x 2, AC outlet x 3)
Outlet3
Output Power (W)AC1000
Set ContentsAnker Charging Station (9-in-1, 100W), instruction manual, customer support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charge up to 9 devices simultaneously: Equipped with 3 AC outlets, 4 USB-C ports, and 2 USB-A ports, this single device can charge up to 9 devices simultaneously.
Fast charging up to 100W: The USB-C port supports up to 100W output, allowing you to fast charge a wide range of devices, including smartphones and tablets. *100W output is only available when using a single USB-C port (USB-C1/C2). Keep your desk tidy with just this one device: With the USB port on the front and the AC outlets on the back and side, you can keep your desk neat and tidy.
High safety: Anker's unique multiple protection system, including overvoltage protection and short circuit prevention, ensures long-term, safe use.
Freely selectable installation location: With a cable approximately 1.5m long, you can place the power strip anywhere you like.
*If you want to use 100W output, you will need a 100W compatible cable (sold separately).
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*Please note that product specifications are subject to change without notice.
*Do not clean this product with alcohol or detergent as this may cause electric shock or fire.
*The LED display is designed with sleep in mind, and the brightness is not too bright at night. Therefore, visibility may be reduced during the day.
Feature
Specification
USB-C output: USB-C1/C2 output: 5V=3A/9V=3A/15V=3A/20V=5A (max. 100W), USB-C3/C4 output: 5V=3A (max. 15W)

Ulasan Produk

Tidak ada ulasan