Anker Anker Charger (25W)

Sebelum PPN:
Rp439.900
Spesifikasi
Dimensions (mm)Approximately 36 x 31 x 31
Input100-240V~, 0.8A, 50-60Hz
Mass (g)About 50
Output5V=3A / 9V=2.77A (max. 25W)
Set ContentsAnker Charger (25W), instruction manual, customer support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast charging for the Galaxy S24: With a maximum output of 25W compatible with USB PD, you can fast charge the latest Galaxy S24 series.
Ultra-compact design with foldable plug: Approximately 30% smaller than a typical 25W charger. The foldable plug makes it ideal for portability.
Wide range of compatible devices: Compatible with a wide range of devices, from Android smartphones such as Galaxy to Apple products such as iPhones and iPads.
High Safety: Anker's unique multi-protection system combines overvoltage protection, current regulation, and other safety features to ensure superior safety, protecting your devices 24/7.
*Cables sold separately. Use a USB-C & USB-C cable to charge USB-C devices, and a USB-C & Lightning cable to charge Lightning devices.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*The packaging, charger itself, and instruction manual refer to the product as "Anker 25W USB-C Charger" or "Anker Charger (25W, Compact)," but this is the same product as the "Anker Charger (25W)."

Ulasan Produk

Tidak ada ulasan