Anker Anker Charger (20W, 2-Port)

Sebelum PPN:
Rp279.900
Spesifikasi
ColorBlack
Dimensions (mm)Approx. 48 x 43 x 28 (excluding plug)
Input100-240V~1A 50/60Hz
Mass (g)About 52
Number of Ports2 (USB-Cx 1,USB-Ax 1)
Output[When using a single port] USB-C: 5V=3A / 9V=2.22A / 12V=1.67A (Max 20W); USB-A: 5V=3A / 9V=2A / 12V=1.5A (Max. 18W); [When using two ports] USB-C + A: 5V = 1.5A + 5V = 1.5A (Max. 15W)
Set ContentsAnker Charger (20W, 2-port), instruction manual, customer support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for charging smartphones: With a maximum output of 20W, it's ideal for charging smartphones, including iPhones.
Fast charge two devices simultaneously: Equipped with a USB PD compatible port, it can output up to 20W (15W total), allowing you to fast charge two devices simultaneously.
Compact design: Its compact size makes it easy to carry around when traveling or on business trips.
High Security: Anker's proprietary PowerIQ technology and multi-layered protection system provide 24/7 protection for your devices.
*When charging the Nintendo Switch, charging in TV mode is not supported.
*The product itself, instruction manual, and packaging refer to it as "Anker Select Charger (20W, 2-Port)" or "Anker 20W Charger (2 Ports)," but this is the same product as the "Anker Charger (20W, 2-port)."
*Please note that product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan