Spesifikasi
| Battery Capacity (mAh) | 24000 |
|---|---|
| Dimensions (mm) | Approximately 156x55x49 |
| Input | 5V=3A/9V=3A/15V=3A/20V=5A/28V=5A (max. 140W) |
| Mass (g) | About 632 |
| Output | [When using a single port] USB-C: 5V=3A/9V=3A/15V=3A/20V=5A/28V=5A (maximum 140W), USB-A: 5V=3A/9V=2A/12V=1.5A (maximum 18W), total maximum 140W |
| Set Contents | Anker737PowerBank (PowerCore24000), 140W USB-C & USB-C cable (0.6m), instruction manual, 24 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ultra-powerful up to 140W With an ultra-high output of up to 140W, you can quickly charge various devices including MacBook Pro (16 inch, 2021). It also supports input to charge the battery at up to 140W.
USB PD 3.1 compatible
Compatible with USB Power Delivery 3.1, achieving ultra-high output of up to 140W. Now supports rapid charging for a wider range of devices.
Slim design: Only about 16cm high and about 5cm wide, making it as slim as a glasses case. The weight is the same as a 500ml plastic bottle, making it convenient to carry.
Large capacity for peace of mind
With an ultra-high capacity of 24000mAh, it can charge a MacBook Pro about once and an iPhone 13 more than 5 times. You don't have to worry about running out of charge even when you go out.
Equipped with smart display function The product itself is equipped with a smart display function, allowing you to check the remaining battery level and output in real time.
*・The package, product, and instruction manual say "Anker 737 Power Bank (PowerCore 24K)", but please rest assured that it is "Anker 737 Power Bank (PowerCore 24000)".
*Please use a lightning cable (sold separately) to charge Lightning-compatible devices.
*・Apple Watch cable is not included.
*・If using 140W output, a 140W compatible cable is required.
*・Output at 140W is possible only when this product is connected to MacBook Pro (16 inch, 2021) with a USB-C to MagSafe 3 cable.
*This product may become hot under continuous high load, so please do not touch it while it is charging. Even if the maximum temperature is reached, there is no safety issue as the design is below the upper limit temperature specified by the international safety standard IEC 62368-1.
*Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
*・Please note that product specifications are subject to change without notice.
*・6 built-in 4000mAh batteries.
*Please use "low current mode" for products with low input current such as earphones and smart watches. Press the power button twice to switch to low current mode and the LED display will turn green.
*・When charging small electronic devices such as earphones, we recommend using low current mode. There is no risk of overcurrent when using normal mode, but power supply may stop midway through.
*・The operating temperature of this product is approximately 0°C to 35°C. Please refrain from using the product in areas that exceed the operating temperature, such as in areas that generate heat from electric heating vests.
*When the LCD display is activated, approximately 15% of the battery will be consumed in 24 hours. We recommend that you turn off the LCD display when you are not using this product.
*Due to the use of the product, low current output occurs even when no device is connected to the USB-A port, and 0.1W output is displayed on the LCD display for approximately 2 minutes. (USB-A output in low current mode is 0.1W.)
*Please be aware that if a travel pouch is included in the package, the color may transfer from the travel pouch due to friction.
USB PD 3.1 compatible
Compatible with USB Power Delivery 3.1, achieving ultra-high output of up to 140W. Now supports rapid charging for a wider range of devices.
Slim design: Only about 16cm high and about 5cm wide, making it as slim as a glasses case. The weight is the same as a 500ml plastic bottle, making it convenient to carry.
Large capacity for peace of mind
With an ultra-high capacity of 24000mAh, it can charge a MacBook Pro about once and an iPhone 13 more than 5 times. You don't have to worry about running out of charge even when you go out.
Equipped with smart display function The product itself is equipped with a smart display function, allowing you to check the remaining battery level and output in real time.
*・The package, product, and instruction manual say "Anker 737 Power Bank (PowerCore 24K)", but please rest assured that it is "Anker 737 Power Bank (PowerCore 24000)".
*Please use a lightning cable (sold separately) to charge Lightning-compatible devices.
*・Apple Watch cable is not included.
*・If using 140W output, a 140W compatible cable is required.
*・Output at 140W is possible only when this product is connected to MacBook Pro (16 inch, 2021) with a USB-C to MagSafe 3 cable.
*This product may become hot under continuous high load, so please do not touch it while it is charging. Even if the maximum temperature is reached, there is no safety issue as the design is below the upper limit temperature specified by the international safety standard IEC 62368-1.
*Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
*・Please note that product specifications are subject to change without notice.
*・6 built-in 4000mAh batteries.
*Please use "low current mode" for products with low input current such as earphones and smart watches. Press the power button twice to switch to low current mode and the LED display will turn green.
*・When charging small electronic devices such as earphones, we recommend using low current mode. There is no risk of overcurrent when using normal mode, but power supply may stop midway through.
*・The operating temperature of this product is approximately 0°C to 35°C. Please refrain from using the product in areas that exceed the operating temperature, such as in areas that generate heat from electric heating vests.
*When the LCD display is activated, approximately 15% of the battery will be consumed in 24 hours. We recommend that you turn off the LCD display when you are not using this product.
*Due to the use of the product, low current output occurs even when no device is connected to the USB-A port, and 0.1W output is displayed on the LCD display for approximately 2 minutes. (USB-A output in low current mode is 0.1W.)
*Please be aware that if a travel pouch is included in the package, the color may transfer from the travel pouch due to friction.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bbP113459407-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
