Spesifikasi
| Color | White |
|---|---|
| Dimensions (mm) | Approx. 67 x 57 x 32 (excluding plug) |
| Input | 100-240V~, 2.1A, 50-60Hz |
| Mass (g) | Approximately 217 |
| Maximum Output Power (W) | 100 |
| Set Contents | Anker 736 Charger (Nano II 100W), instruction manual, customer support |
| Warranty Period | 18-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Highest Output with "Anker GaN ll" Technology: The first Anker Nano ll series model to feature 100W output, powered by Anker's proprietary "Anker GaN ll" technology. Equipped with two USB-C ports and one USB-A port, this single device can quickly charge devices ranging from laptops to tablets and smartphones.
One Charger: With a maximum total output of 93W when using all three ports, you can quickly charge three laptops or smartphones simultaneously. No need to carry a separate charger for each device.
Ultra-compact design: Approximately 35% smaller than typical chargers with 96W or higher output. The foldable plug makes it easy to carry anywhere. (Cable sold separately.)
Anker GaN II technology: This second-generation GaN (gallium nitride) USB charger is now available. Innovations in power IC and circuit design have doubled the switching frequency compared to previous models, reducing the size of electronic components. Thermal and EMI (noise) countermeasures have been implemented, enabling a smaller, lighter design while still meeting stringent safety standards.
*If you use 100W output, you will need a cable that supports 100W.
*Cable sold separately.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. There is no difference in the product itself.
*This product may become hot if subjected to a heavy load for a long period of time, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to stay below the upper limit specified by the international safety standard IEC 62368-1, so there is no safety issue.
*This product does not have a mobile battery function.
*If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the surface. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth instead.
One Charger: With a maximum total output of 93W when using all three ports, you can quickly charge three laptops or smartphones simultaneously. No need to carry a separate charger for each device.
Ultra-compact design: Approximately 35% smaller than typical chargers with 96W or higher output. The foldable plug makes it easy to carry anywhere. (Cable sold separately.)
Anker GaN II technology: This second-generation GaN (gallium nitride) USB charger is now available. Innovations in power IC and circuit design have doubled the switching frequency compared to previous models, reducing the size of electronic components. Thermal and EMI (noise) countermeasures have been implemented, enabling a smaller, lighter design while still meeting stringent safety standards.
*If you use 100W output, you will need a cable that supports 100W.
*Cable sold separately.
*Please note that product specifications may be changed without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. There is no difference in the product itself.
*This product may become hot if subjected to a heavy load for a long period of time, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to stay below the upper limit specified by the international safety standard IEC 62368-1, so there is no safety issue.
*This product does not have a mobile battery function.
*If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the surface. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth instead.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/amP113459382-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
