Spesifikasi
| Color | Gold |
|---|---|
| Dimensions (mm) | Approximately 66 x 38 x 29 (*Excluding the plug part) |
| Input | 100-240V 1.8A 50-60Hz |
| Mass (g) | About 132 |
| Number of Ports | 3 (USB-Cx 2,USB-Ax 1) |
| Set Contents | Anker 735 Charger (GaNPrime 65W), instruction manual, customer support |
| Warranty Period | Up to 24 months warranty + 6 months (after Anker membership registration) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact design:
It's approximately 55% smaller than a typical 67W charger, and its foldable plug makes it easy to carry.
Further safety improvements:
In addition to the existing multi-layer protection system, ActiveShieldTM 2.0 provides even greater safety by constantly measuring and controlling the temperature, protecting your devices 24/7.
Faster charging times:
Anker's proprietary PowerIQ technology not only supports higher output, but also has the ability to optimally distribute output to multiple devices.
*Cable sold separately.
*Please use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*This product may become hot if subjected to continuous heavy load, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to remain below the upper limit temperature specified by the international standard IEC 62368-1.
*This product does not have a mobile battery function.
*If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the surface. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth instead.
*The Dynamic Power Distribution function is only compatible with USB-C ports and is not compatible with USB-A ports.
*When charging the Steam Deck, the screen may display a message indicating slow charging, but this product will charge at the same speed as the included charger.
*When charging the Galaxy S22, the color of the charging mark may differ from when using the included charger, but this product can charge at the same speed as the included charger.
It's approximately 55% smaller than a typical 67W charger, and its foldable plug makes it easy to carry.
Further safety improvements:
In addition to the existing multi-layer protection system, ActiveShieldTM 2.0 provides even greater safety by constantly measuring and controlling the temperature, protecting your devices 24/7.
Faster charging times:
Anker's proprietary PowerIQ technology not only supports higher output, but also has the ability to optimally distribute output to multiple devices.
*Cable sold separately.
*Please use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*This product may become hot if subjected to continuous heavy load, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to remain below the upper limit temperature specified by the international standard IEC 62368-1.
*This product does not have a mobile battery function.
*If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the surface. When cleaning, please refrain from using disinfectant wet wipes, etc., and use a dry cloth instead.
*The Dynamic Power Distribution function is only compatible with USB-C ports and is not compatible with USB-A ports.
*When charging the Steam Deck, the screen may display a message indicating slow charging, but this product will charge at the same speed as the included charger.
*When charging the Galaxy S22, the color of the charging mark may differ from when using the included charger, but this product can charge at the same speed as the included charger.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/a4P113459364-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
