Spesifikasi
| Dimensions (mm) | Approximately 66 x 38 x 29 (*Excluding the plug part) |
|---|---|
| Input | 100-240V ~ 1.8A 50-60Hz |
| Mass (g) | About 132 |
| Set Contents | Anker 735 (GaNPrime 65W), instruction manual, up to 24 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Three devices in one: With a maximum output of 65W and three ports, you can charge three devices simultaneously. You can charge your MacBook Air, iPhone 13, and AirPods with just one device.
"Simultaneous" fast charging is the new norm. Anker GaNPrime Series: Adopting Anker's proprietary technology "GaNPrime", GaN-equipped chargers have evolved from the previous series. While successfully achieving ultra-high output and compact size, it also achieves optimal distribution of charging to multiple ports and further safety.
High output of up to 65W: With a maximum output of 65W for a single port, you can quickly charge your laptop or smartphone with just this one device. It can charge your iPhone up to 3 times faster than a typical 5W output charger (
Comparison when charging an iPhone 13 from 0% to 50%. Charging times measured by Anker.
Compact design: Approximately 55% smaller than a typical charger with 67W output or more. With a foldable plug, it can be easily carried anywhere.
High Safety: In addition to the same multiple protection system as previous products, ActiveShield 2.0 provides superior safety. The unique temperature control and connected terminal protection system protects your devices 24 hours a day. In addition to complying with the technical standards set forth in the Electrical Appliance and Material Safety Act, it also complies with the international safety standard IEC 62368-1.
* Cables are sold separately. Use a USB-C&USB-C cable to charge USB-C compatible devices, and a USB-C&Lightning cable to charge Lightning compatible devices.
*Please note that product specifications may change without notice. Product packaging may also change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.
*When charging two or more devices at the same time, please use USB-C (top) to charge the PC.
*This product may become hot if it is subjected to a heavy load for a long time, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to remain below the upper limit temperature stipulated by the international standard IEC 62368-1.
*This product does not have a mobile battery function.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
*The Dynamic Power Distribution function is only compatible with USB-C ports and is not compatible with USB-A ports.
*When charging the Steam Deck, the screen may display "slow charging", but this product will charge at the same speed as the included charger.
*When charging the Galaxy S22, the color of the charging mark may differ from when using the included charger, but this product can charge at the same speed as the included charger.
*When using the USB-A port to charge your Apple Watch, please start charging your Apple Watch first. If you leave the cable connected for a while without charging it, please reinsert the cable into the USB-A port and use it again.
"Simultaneous" fast charging is the new norm. Anker GaNPrime Series: Adopting Anker's proprietary technology "GaNPrime", GaN-equipped chargers have evolved from the previous series. While successfully achieving ultra-high output and compact size, it also achieves optimal distribution of charging to multiple ports and further safety.
High output of up to 65W: With a maximum output of 65W for a single port, you can quickly charge your laptop or smartphone with just this one device. It can charge your iPhone up to 3 times faster than a typical 5W output charger (
Comparison when charging an iPhone 13 from 0% to 50%. Charging times measured by Anker.
Compact design: Approximately 55% smaller than a typical charger with 67W output or more. With a foldable plug, it can be easily carried anywhere.
High Safety: In addition to the same multiple protection system as previous products, ActiveShield 2.0 provides superior safety. The unique temperature control and connected terminal protection system protects your devices 24 hours a day. In addition to complying with the technical standards set forth in the Electrical Appliance and Material Safety Act, it also complies with the international safety standard IEC 62368-1.
* Cables are sold separately. Use a USB-C&USB-C cable to charge USB-C compatible devices, and a USB-C&Lightning cable to charge Lightning compatible devices.
*Please note that product specifications may change without notice. Product packaging may also change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.
*When charging two or more devices at the same time, please use USB-C (top) to charge the PC.
*This product may become hot if it is subjected to a heavy load for a long time, so please do not touch it while charging. Even if it reaches its maximum temperature, it is designed to remain below the upper limit temperature stipulated by the international standard IEC 62368-1.
*This product does not have a mobile battery function.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
*The Dynamic Power Distribution function is only compatible with USB-C ports and is not compatible with USB-A ports.
*When charging the Steam Deck, the screen may display "slow charging", but this product will charge at the same speed as the included charger.
*When charging the Galaxy S22, the color of the charging mark may differ from when using the included charger, but this product can charge at the same speed as the included charger.
*When using the USB-A port to charge your Apple Watch, please start charging your Apple Watch first. If you leave the cable connected for a while without charging it, please reinsert the cable into the USB-A port and use it again.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/9mP113459346-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
