Anker Anker 735 Charger (GaNPrime 65W)

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorBlack
Dimensions (mm)Approximately 66 x 38 x 29 (*Excluding the plug part)
Input100-240V 1.8A 50-60Hz
Mass (g)About 132
Set ContentsAnker 735 (GaNPrime 65W), instruction manual, up to 24 months warranty + 6 months (after Anker membership registration), customer support
USB Port Number3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design: About 55% smaller than a typical 67W charger. Equipped with a foldable plug for convenient portability. Improved safety: In addition to the conventional multiple protection system, ActiveShield TM ️ 2.0 realizes further safety. It constantly measures and controls temperature, protecting your equipment 24 hours a day. Shorter charging time: In addition to supporting higher output with Anker's proprietary PowerIQ technology, it has a function to optimally distribute output to multiple devices.
*Cables are sold separately. *Use the USB-C & USB-C cable to charge USB-C compatible devices, and the USB-C & Lightning cable to charge Lightning compatible devices. *Please note that product specifications are subject to change without notice. *Product packaging is subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. In addition, there is no difference in the product itself. *Please do not touch this product while it is charging as it may become hot if the high load continues. Even when the maximum temperature is reached, the design is below the upper temperature limit specified by the international standard IEC 62368-1. * This product does not have a mobile battery function. * If liquid with high alcohol concentration adheres for a long time, wrinkles may occur on the surface of the product. When cleaning, please refrain from using disinfectant wipes, etc., and use a dry cloth. *The Dynamic Power Distribution function is only compatible with the USB-C port, not the USB-A port. *When charging the Steam Deck, the screen may show slow charging, but this product can be charged at the same speed as the included charger. *When charging the Galaxy S22, the color of the charging mark may differ from when using the included charger, but this product can be charged at the same speed as the included charger.

Ulasan Produk

Tidak ada ulasan