Anker Anker 610 Magnetic Phone Grip (MagGo)

Sebelum PPN:
Rp449.900
Spesifikasi
ColorBlack
Dimensions (mm)Approximately 59 x 59 x 5
Mass (g)About 27
Set ContentsAnker 610 Magnetic Phone Grip (MagGo), Instruction Manual, Customer Support
Warranty Period24-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strong magnet for secure attachment: The strong magnet can withstand a load of up to approximately 800g, so it stays securely attached to your MagSafe-compatible iPhone series.
Magnetic Removal Without Residue: The magnetic design makes removal easy, leaving your iPhone clean and tidy without having to worry about leaving any tape or glue residue.
Leave your case on: If your case is MagSafe compatible, you can use your MagSafe compatible iPhone with the case on.
Can also be used as a stand: It can be used not only as a smartphone ring but also as a smartphone stand.
*This product is for MagSafe compatible iPhone series only.
*When wirelessly charging your device, be sure to remove this product before charging, as the metal parts of the product may become hot.
*This product is not compatible with non-MagSafe cases. Also, please remove any cases that are thicker than approximately 5mm, cases with uneven backs, pop sockets, metal or magnetic cases, and credit cards before use.
*Please note that if you use the device while it is in a MagSafe compatible leather case, the magnet may leave a round mark on the case.
*Please note that product specifications are subject to change without notice.
*Please note that if the case or clothing is dark in color, the color may transfer to this product due to friction.

Ulasan Produk

Tidak ada ulasan