Spesifikasi
| Battery Capacity (mAh) | 24000 |
|---|---|
| Dimensions (mm) | Approximately 160x85x27 |
| Input | USB-C1 input: 5V=3A/9V=3A/12V=1.5A/15V=2A/20V=1.5A (Max30W) |
| Mass (g) | About 500 |
| Output | USB-C1/2 output: 5V=3A/9V=3A/12V=1.5A/15V=3A/20V=3.25A(Max65W), USB-A output: 5V=3A/9V=2A/10V=2.25A/ 12V=1.5A(Max22.5W) |
| Set Contents | Anker 537 PowerBank (PowerCore 24000, 65W), USB-C & USB-C cable (0.6m), instruction manual, 18-month warranty + 6-month warranty (after Anker membership registration), customer support |
| USB Port Number | 2 mouths |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge 2 devices at the same time
The two USB-C ports support USB PD and support high output of up to 65W, allowing you to charge two of your USB-C compatible devices at the same time.
Can quickly charge the main unit
Fast charging is possible at 30W, and the main unit can be fully charged in 3.5 hours.
Wide range of compatible models
Compatible with USB PD, it is possible to quickly charge a wide range of devices such as smartphones and tablet devices.
Super large capacity and powerful
With an ultra-high capacity of 24000mAh, you can charge an iPhone 14 approximately 4.8 times and a MacBook Pro 13 inch more than once.
*Charger is sold separately.
*Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
*・Please note that product specifications are subject to change without notice.
*・If a liquid with a high alcohol concentration is left on the product for a long time, wrinkles may occur on the product surface. When cleaning, please refrain from using disinfectant wipes and use a dry cloth instead.
*・5 built-in large capacity batteries of 4800mAh.
*Please use a lightning cable (sold separately) to charge Lightning-compatible devices.
*・Apple Watch cable is not included.
*・The operating temperature of this product is approximately 0°C to 35°C. Please refrain from using the product in areas that exceed the operating temperature, such as in areas that generate heat from electric heating vests.
The two USB-C ports support USB PD and support high output of up to 65W, allowing you to charge two of your USB-C compatible devices at the same time.
Can quickly charge the main unit
Fast charging is possible at 30W, and the main unit can be fully charged in 3.5 hours.
Wide range of compatible models
Compatible with USB PD, it is possible to quickly charge a wide range of devices such as smartphones and tablet devices.
Super large capacity and powerful
With an ultra-high capacity of 24000mAh, you can charge an iPhone 14 approximately 4.8 times and a MacBook Pro 13 inch more than once.
*Charger is sold separately.
*Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
*・Please note that product specifications are subject to change without notice.
*・If a liquid with a high alcohol concentration is left on the product for a long time, wrinkles may occur on the product surface. When cleaning, please refrain from using disinfectant wipes and use a dry cloth instead.
*・5 built-in large capacity batteries of 4800mAh.
*Please use a lightning cable (sold separately) to charge Lightning-compatible devices.
*・Apple Watch cable is not included.
*・The operating temperature of this product is approximately 0°C to 35°C. Please refrain from using the product in areas that exceed the operating temperature, such as in areas that generate heat from electric heating vests.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/65P113459221-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
