Anker Anker 523 Charger (Nano Pro)

Sebelum PPN:
Rp789.900
Spesifikasi
Dimensions (mm)Approximately 53 x 35 x 35 *Excluding plug part
Input100-240V ~ 1.4A 50-60Hz
Mass (g)About 87
OutputWhen using single port | 5.0V=3.0A / 9.0V=3.0A / 11.0V=4.0A / 15.0V=3.0A / 20.0V=2.25A (MAX45W) | When using 2 ports | 27W + 20W (MAX47W)
Set ContentsAnker 523 Charger (Nano 3, 47W), instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simultaneous rapid charging of two devices: Equipped with two USB PD-compatible ports, it can output up to 27W & 20W even when using two ports. It is possible to rapidly charge two devices at the same time, such as smartphones and tablet terminals.
Can also charge laptops: With a maximum output of 45W that supports USB Power Delivery (PD), it can charge not only smartphones and tablets, but also MacBook Airs.
High safety: In addition to the same multiple protection system as the conventional product, 2.0 provides superior safety. The unique temperature control and connection terminal protection system protect your devices 24 hours a day. In addition to complying with the technical standards set forth in the Electrical Appliance and Material Safety Act, it also complies with the international safety standard IEC 62368-1.
Ultra-compact design: Ultra-compact design with the same size as a typical 20W charger, but with a maximum output of 47W, it can charge two devices simultaneously (
The maximum output is 47W when using both ports simultaneously. (Colors other than this product are sold separately.)
Wide range of compatible devices: Compatible with a wide range of devices, including not only smartphones such as iPhones, but also tablets and MacBook Airs.
* Cables are sold separately. Use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*This product does not have a mobile battery function.
*Product packaging may change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. There is no difference in the product itself.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.
*Please note that product specifications may be changed without notice.

Ulasan Produk

Tidak ada ulasan