Anker Anker 511 Power Bank (PowerCore Fusion 5000)

Sebelum PPN:
Rp989.900
Spesifikasi
Battery Capacity (mAh)5000
ColorPink
Dimensions (mm)Approximately 113 x 30 x 30
InputAC:100-240V~ 0.5A 50-60Hz
Mass (g)About 170
OutputUSB-C: 5V=3A / 9V=2.22A (max. 20W)
Set ContentsAnker 511 Power Bank (PowerCore Fusion 5000), Instruction Manual, Customer Support
Warranty Period18-month warranty + 6 months (after registering with Anker)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The first lipstick-shaped charger in the Fusion series: The first lipstick-shaped charger in the Anker PowerCore Fusion series is here. Its compact design fits easily into a pouch or small bag. Its strap makes it easy to access, and its foldable plug make it ideal for carrying around.
2-in-1 hybrid design: The Anker PowerCore Fusion Series combines the convenience of a USB fast charger and a power bank, making it convenient for use at home or on the go.
Fast charging for iPhone 14: With a maximum output of 20W, you can fast charge the iPhone 14 series. It charges up to three times faster than a typical 5W output charger. (Compared to charging an iPhone 14 from 0% in 30 minutes, according to Anker research.)
Easy charging: Simply plug into a power outlet to charge, no cables required. Fully charged in just 2 hours and 30 minutes.
*Although the packaging, product, and instruction manual refer to the product as "511 Power Bank (PowerCore Fusion 5K)" or "PowerCore Fusion Prism 5K," it is actually the "511 Power Bank (PowerCore Fusion 5000)," so there is no difference in the product itself.
*The USB-C port is for output only, so please do not use it for input. Please use a power outlet when charging the device.
*The operating temperature of this product is approximately 0°C to 35°C.
*Do not use as a power source for heated vests, air-conditioned clothing, etc.
*Do not use the device while it is in your pocket or in direct contact with your skin or clothing.
*Please note that product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait