Spesifikasi
| Battery Capacity (mAh) | 5000 |
|---|---|
| Color | White |
| Dimensions (mm) | Approximately 78 x 44 x 31 |
| Input | AC:100V - 240V ~ 1.5A, 50-60Hz,USB-C:5V = 2.1A |
| Mass (g) | About 185 |
| Output | [When used as a quick charger] USB-C: 5V = 3A / 9V = 3A / 15V = 2A / 20V = 1.5A / 10V = 2.25A (maximum 30W); When used as a mobile battery: USB-C: 5V = 3A / 9V = 2.22A / 10V = 2.25A (Max. 22.5W) |
| Set Contents | Anker 511 Power Bank (PowerCore Fusion 30W), instruction manual, customer support |
| Warranty Period | 18-month warranty + 6 months (after registering with Anker) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Small design that fits in a pouch: Small design that fits easily in a pouch or small bag. Foldable plug makes it perfect for carrying around.
2-in-1 hybrid design: Fusion is a compact portable power bank and USB fast charger, allowing you to charge quickly anywhere.
Carrying strap included: Carry the device around your hand with the included hand strap for easy carrying on the go (cable sold separately).
Compact yet powerful: Despite its compact design, it has a maximum output of 30W when used as a charger. It can charge not only smartphones but also MacBook Airs (maximum output is 22.5W when used as a mobile battery).
Wide range of compatible models: Compatible with a wide range of devices including iPhones, Android smartphones, and tablet devices.
*Due to the battery capacity of 5000mAh, it will only be able to fully charge an iPhone 14/14 Plus/14 Pro/14 Pro Max/13/iPhone 13 Pro/13 Pro Max less than once (according to Anker).
*Cables and pouches are not included.
*Please be careful when charging as this product may become hot if subjected to continuous heavy loads. Even if it reaches its maximum temperature, there is no problem as it is designed to stay below the upper limit temperature specified by the international standard IEC 62368-1.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*The operating temperature for this product is approximately 0°C to 35°C. Please refrain from using it in places where the operating temperature is exceeded, such as in the heat-generating parts of an electric vest.
2-in-1 hybrid design: Fusion is a compact portable power bank and USB fast charger, allowing you to charge quickly anywhere.
Carrying strap included: Carry the device around your hand with the included hand strap for easy carrying on the go (cable sold separately).
Compact yet powerful: Despite its compact design, it has a maximum output of 30W when used as a charger. It can charge not only smartphones but also MacBook Airs (maximum output is 22.5W when used as a mobile battery).
Wide range of compatible models: Compatible with a wide range of devices including iPhones, Android smartphones, and tablet devices.
*Due to the battery capacity of 5000mAh, it will only be able to fully charge an iPhone 14/14 Plus/14 Pro/14 Pro Max/13/iPhone 13 Pro/13 Pro Max less than once (according to Anker).
*Cables and pouches are not included.
*Please be careful when charging as this product may become hot if subjected to continuous heavy loads. Even if it reaches its maximum temperature, there is no problem as it is designed to stay below the upper limit temperature specified by the international standard IEC 62368-1.
*Please note that product specifications are subject to change without notice.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.
*The operating temperature for this product is approximately 0°C to 35°C. Please refrain from using it in places where the operating temperature is exceeded, such as in the heat-generating parts of an electric vest.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3gP113459124-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
