Anker Anker 511 Charger (Nano 3, 30W)

Sebelum PPN:
Rp559.900
Spesifikasi
Dimensions (mm)Approximately 36 x 29 x 29 (not including plug part)
Input100-240V~1.0A 50-60Hz
Mass (g)About 40
Output5.0V=3.0A / 9.0V=3.0A / 15.0V=2.0A / 20.0V=1.5A (MAX 30W) | PPS output: 3.3-11.0V=3.0A / 3.3-16.0V=2.0A (MAX 30W)
Set ContentsAnker 511 Charger (Nano 3, 30W), instruction manual, 24 months warranty + 6 months (after Anker membership registration), customer support

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new standard for ultra-compact and up to 3x faster rapid chargers: Ultra-compact, less than 3.5cm square, it can charge your iPhone or MacBook Air with a maximum output of 30W. This model is easy to choose for beginners or replacement buyers (colors other than this product are sold separately).
Ultra-compact design with foldable plug: Approximately 70% smaller than a typical 30W output charger. Anker's smallest foldable plug model, perfect for carrying around.
Fast charging for iPhone series: With a maximum output of 30W compatible with USB PD, fast charging for iPhone series is possible. It charges up to 3 times faster than a general 5W output charger (
Comparison when charging an iPhone 13 from 0% to 50% / Researched by Anker. This product does not have a mobile battery function.
Wide range of compatible devices: Compatible with a wide range of devices, including not only smartphones such as iPhones, but also tablet devices, laptops, Apple Watches, etc.
High safety: In addition to the same multiple protection system as the conventional product, 2.0 provides superior safety. The unique temperature control and connection terminal protection system protect your devices 24 hours a day. In addition to complying with the technical standards set forth in the Electrical Appliance and Material Safety Act, it also complies with the international safety standard IEC 62368-1.
*Colors other than this product are sold separately.
* Cables are sold separately. Use a USB-C&USB-C cable to charge USB-C compatible devices, and a USB-C&Lightning cable to charge Lightning compatible devices.
*Not suitable for charging laptops other than the MacBook Air.
*This product does not have a mobile battery function.
*Product specifications and product packaging are subject to change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead.

Ulasan Produk

Tidak ada ulasan