Spesifikasi
| Dimensions (mm) | Approximately 40 x 35 x 35 (not including plug part) |
|---|---|
| Input | 100-240V~1A50-60Hz |
| Mass (g) | About 56 |
| Output | [When using a single port] USB-C: 5V=3A/9V=3A/11V=3A/15V=2.2A/20V=1.65A (Total MAX33W), USB-A: 4.5V=5A/5V=4.5A/5V =3A/9V=3A/11V=3A/12V=2.5A/20V=1.5A (TotalMAX33W), [When using 2 ports] USB-C+USB-A: 20W+12W (TotalMAX32W) |
| Set Contents | Anker323Charger (33W), instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quick charging for iPhone and MacBook Air When using a single port, you can quickly charge your iPhone or MacBook Air with a maximum output of 33W (this product does not have a mobile battery function).
Charging 2 devices at the same time
Equipped with a USB-A port and a USB-C port. Even when using 2 ports, you can charge your smartphone and tablet device at the same time with a maximum output of 12W from the USB-A port and 20W from the USB-C port.
Ultra-compact design Compact size approximately 45% smaller than typical chargers with an output of 30W or more. Adopts a foldable plug, so you can easily carry it anywhere (
(Cable sold separately).
High safety
Equipped with ActiveShield, it protects you and your devices with a unique temperature management and connected device protection system.
*Cable is sold separately. Use the USB-C & USB-C cable to charge USB-C enabled devices, and the USB-C & Lightning cable to charge Lightning enabled devices.
*・This product does not have a mobile battery function.
*・Not suitable for charging notebook PCs other than MacBook Air.
*Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
*・Please note that product specifications are subject to change without notice.
*・If a liquid with a high alcohol concentration is left on the product for a long time, wrinkles may occur on the product surface. When cleaning, please refrain from using disinfectant wipes and use a dry cloth instead.
Charging 2 devices at the same time
Equipped with a USB-A port and a USB-C port. Even when using 2 ports, you can charge your smartphone and tablet device at the same time with a maximum output of 12W from the USB-A port and 20W from the USB-C port.
Ultra-compact design Compact size approximately 45% smaller than typical chargers with an output of 30W or more. Adopts a foldable plug, so you can easily carry it anywhere (
(Cable sold separately).
High safety
Equipped with ActiveShield, it protects you and your devices with a unique temperature management and connected device protection system.
*Cable is sold separately. Use the USB-C & USB-C cable to charge USB-C enabled devices, and the USB-C & Lightning cable to charge Lightning enabled devices.
*・This product does not have a mobile battery function.
*・Not suitable for charging notebook PCs other than MacBook Air.
*Product packaging is subject to change without notice. Please note that the product may be delivered in a different package depending on the time of purchase. Please note that there is no difference in the product itself.
*・Please note that product specifications are subject to change without notice.
*・If a liquid with a high alcohol concentration is left on the product for a long time, wrinkles may occur on the product surface. When cleaning, please refrain from using disinfectant wipes and use a dry cloth instead.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/09P113459009-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
