Spesifikasi
| Dimensions (mm) | Approx. 41 x 38 x 35 (not including plug part) |
|---|---|
| Input | 100-240V ~ 1.87A 50-60Hz |
| Mass (g) | About 69 |
| Output | 5.0V=3.0A / 9.0V=3.0A / 15.0V=3.0A / 20.0V=2.25A (MAX45W) | PPS: 3.3V-11V=5A /3.3V-16V=3A /3.3V-21V=2.25A (MAX45W) |
| Set Contents | Anker 313 Charger (Ace, 45W), instruction manual, 18 months warranty + 6 months (after Anker membership registration), customer support |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rapid charging for the Galaxy S23 series: In addition to a maximum output of 45W compatible with USB PD, it also supports the Programmable Power Supply (PPS) standard, allowing rapid charging of PPS-compatible smartphones such as the Galaxy S23 series. The Galaxy S23 Ultra can be fully charged in just under an hour. (
(Charging time according to Anker research)
Ultra-compact design: Approximately 30% smaller than a typical 45W output charger. With a foldable plug, it can be easily carried anywhere, whether traveling or on a business trip.
High safety: Anker's unique multiple protection system, including overvoltage protection, short circuit prevention, and temperature control, allows you to use it safely for a long time. In addition, it complies with the technical standards set by the Electrical Appliance and Material Safety Act, as well as the international safety standard IEC 62368-1.
Adopts GaN (Gallium Nitride): We are the world's first USB fast charger to use GaN, the next-generation power semiconductor material, instead of silicon semiconductors, and we have packed Anker's unique charging technology into an unprecedentedly small size.
* Cables are sold separately. Use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*If you want to use Super Fast Charging 2.0 with the Galaxy S23+ / Galaxy S23 Ultra, please use a USB-C & USB-C cable with built-in eMarker that supports 5A (100W).
*This product is compatible with 13/14/16-inch MacBook Pro, but charging speed is slower than that of the included charger.
*This product does not have a mobile battery function.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wet tissues, etc., and use a dry cloth instead.
*・The quick charge symbol may flash a few seconds after starting "Super Quick Charge" or "Super Quick Charge 2.0". Please check the charging mode in Settings.
(Charging time according to Anker research)
Ultra-compact design: Approximately 30% smaller than a typical 45W output charger. With a foldable plug, it can be easily carried anywhere, whether traveling or on a business trip.
High safety: Anker's unique multiple protection system, including overvoltage protection, short circuit prevention, and temperature control, allows you to use it safely for a long time. In addition, it complies with the technical standards set by the Electrical Appliance and Material Safety Act, as well as the international safety standard IEC 62368-1.
Adopts GaN (Gallium Nitride): We are the world's first USB fast charger to use GaN, the next-generation power semiconductor material, instead of silicon semiconductors, and we have packed Anker's unique charging technology into an unprecedentedly small size.
* Cables are sold separately. Use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*If you want to use Super Fast Charging 2.0 with the Galaxy S23+ / Galaxy S23 Ultra, please use a USB-C & USB-C cable with built-in eMarker that supports 5A (100W).
*This product is compatible with 13/14/16-inch MacBook Pro, but charging speed is slower than that of the included charger.
*This product does not have a mobile battery function.
*Product packaging may change without notice. Please note that depending on when you purchase the product, it may be delivered in a different package. There is no difference in the product itself.
*Please note that product specifications may be changed without notice.
* If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wet tissues, etc., and use a dry cloth instead.
*・The quick charge symbol may flash a few seconds after starting "Super Quick Charge" or "Super Quick Charge 2.0". Please check the charging mode in Settings.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/plP113458921-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
