SANWA SUPPLY Android compatible card reader

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number64-0910-77
Cable Length (cm)About 5 (± 10mm)
ColorBlack
Included AccessoriesType-C conversion adapter (USB 3.1 Gen 1)
InterfaceUSB Ver.2.0 compliant (USB Ver.1.1 upper compatible)
Main Unit Dimensions, Width W x Depth D x Height H (mm)69.8x23.26x15.85
Mass (g)About 16.5
Operating Temperature/Humidity Range5 to 40 ° C / 10-80% (non-condensing)
SlotsSD memory card slot x 1, microSD card slot x 1, Memory Stick slot x 1, Memory Stick micro slot x 1
Suitable ModelSmartphones and tablets that support Windows storage (DOS / V) computers, Apple Mac series, PlayStation (R) 4,3, USB host devices and mass storage
Supported OSWindows 10.8.1.8.7.Vista.XP,macOS 10.12~10.14,Mac OS X 10.4~10.11,Android 6.0~
Temperature / Humidity Range for Storage0 to 60 ° C / 10 to 85% (non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A card reader that supports the OTG (USB host) function of Type-C smartphones and tablets.
Comes with a USB 3.1 Gen 1 Type-C to USB A conversion adapter.
It can also be used as a USB 2.0 card reader.
A cable storage card reader that is convenient to carry.
The included USB cable can be used as a USB host cable, so you can connect USB devices such as USB memory and mouse.
With LED, you can see the operating status at a glance.
* Smartphones and tablets that do not support the USB host function are not supported. *Supported formats conform to the specifications of smartphones and tablets. *If divided into multiple partitions, only the primary partition is recognized. * In order to use it as a USB 2.0 device, it must be a USB 2.0 compatible host adapter or a device equipped with a USB 2.0 compatible port. * Works with USB 1.1 in environments other than the above. *The data transfer speed will be reduced on devices not equipped with USB 2.0. *PlayStation (R) 4 only saves data. * Equipped with a USB Type-C port or USB A port, with at least one free space. [Regarding compatible media] *All media cannot be used at the same time. * The copyright protection function of the SD memory card is not supported. * "Copyright protected data" of memory stick is not supported. *The SD memory card lock function is not supported. *Standby/hibernation/sleep functions are not supported. * Operation is not guaranteed with all computers and memory cards * Depending on the smartphone / tablet, memory of 64 GB or more may not be usable.

Ulasan Produk

Tidak ada ulasan