Spesifikasi
| AS ONE Part Number | 64-0875-66 |
|---|---|
| Cable Length (m) | 6 |
| Color | Light gray |
| Connector 1 | Mini D-sub 15 pin |
| Connector 2 | Mini D-sub 15 pin |
| Connector Shape | Mini D-sub (HD) 15-pin male inch screw (4-40) - Mini D-sub (HD) 15-pin male inch screw (4-40) |
| Conversion Type | Male - Male |
| Plug | Gold plate |
| Shielding | Double shield |
| Standard | UL2464 |
| Structure | Twisted pair |
| Terminal Connection | Straight connection |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that connects a computer with a mini D-sub (HD) 15pin analog RGB terminal and a display, as well as a switch/distributor.
This is a straight all-wire connection type that connects all mini D-sub 15 pin pins.
This double-shielded cable has a sealed aluminum shield inside the high-density braided copper shielding material, protecting important data from most noises from low to high frequencies.
We use twisted pair wires that are resistant to noise and have two core wires twisted together.
This is an FCC compliant product that is metal-treated, resistant to external noise, and fully resistant to electromagnetic interference (EMI).
By using cutting pins that comply with US MIL standards, contact noise is shut out. Of course, it is gold-plated to resist signal deterioration due to rust and aging.
This cable complies with the VESA DDCI standard.
Compatible with Windows Plug&Play.
This is a straight all-wire connection type that connects all mini D-sub 15 pin pins.
This double-shielded cable has a sealed aluminum shield inside the high-density braided copper shielding material, protecting important data from most noises from low to high frequencies.
We use twisted pair wires that are resistant to noise and have two core wires twisted together.
This is an FCC compliant product that is metal-treated, resistant to external noise, and fully resistant to electromagnetic interference (EMI).
By using cutting pins that comply with US MIL standards, contact noise is shut out. Of course, it is gold-plated to resist signal deterioration due to rust and aging.
This cable complies with the VESA DDCI standard.
Compatible with Windows Plug&Play.
Feature
SpecificationMetal Shield / Cutting Gold Plated Pin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
