SANWA SUPPLY ADB cable

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number64-0848-99
Cable Length (m)2
ConnectionStraight all connections
Connector ShapeMini DIN4pin male-Mini DIN4pin male
Suitable ModelApple Macintosh, Power Macintosh, Power Mac G3, PowerBook G3 series models with ADB port. * For details, please see the interface list on the manufacturer's website.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect the Apple Mac series main unit to a keyboard, etc.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.

Ulasan Produk

Tidak ada ulasan