audio-technica active speaker

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions, H x W x D (mm)86x90.4x70.5 excluding protrusions
Mass (g)Approximately 250 codes excluded
Maximum Output Power (W)2
Output TerminalDIA3.5mm stereo mini jack
Power SupplyUSB power supply (DC5V) 5V/1A or more recommended
ROHS Directive (Corresponding to 10 Substances)Correspondence
Speaker UnitDIA52mm
TypeAmplifier built-in speaker system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No need to replace batteries USB powered system Simply connect the USB power plug to the TV's USB Type-A terminal (or USB power adapter) and the Φ3.5mm stereo mini plug to the TV's headphone terminal to complete the setup. There is no need to replace batteries, so you can use it without worrying about the remaining battery power. *Depending on the specifications of your TV, it may not have a USB terminal or may not be usable even if connected via USB. *This product does not include a USB power adapter. Please use a commercially available USB power adapter. Simply connect to the TV's headphone jack and power from the USB port. Simply connect to the TV's headphone jack and it's ready to use. Also, since the cord is connected directly, there is no delay in the sound of the TV. *Depending on your TV, sound may be output from both the TV itself and the speakers. Easy operation: just turn the knob Turn the volume knob to turn on the power, and just turn it to adjust the volume to your preference. The sound quality is adjusted to make it easier to hear by reinforcing the frequency band close to the sound that can be heard clearly from the TV. Compact and easy-to-carry simple design It has a compact size that does not take up the living room table and does not get in the way when placed at hand. When carrying it around, the speaker is designed to be easy to carry with your fingers. The main body is made from a material containing recycled plastic.The main body is environmentally friendly PCR (Post-Consumer Resin) plastic. Environmentally friendly eco-package This package is made entirely of cardboard, reducing the amount of plastic used compared to conventional products. Antibacterial specifications that can be used cleanly at any time Because it suppresses the growth of certain bacteria such as Escherichia coli and Staphylococcus aureus, it can be used cleanly at any time. You can move freely between rooms and adjust the length of the cord according to the size of the room, such as the living room or bedroom. A cable tie is also included to store the excess length of the long cable. Headphone support is convenient when you want to concentrate or at night.You can listen by connecting your headphones directly to the main unit. This is useful when you want to concentrate on listening to the TV, or when you don't want to make any noise around you, such as at night.

Ulasan Produk

Tidak ada ulasan