Green House AC charger 2 ports 20W

Sebelum PPN:
Rp499.900
Spesifikasi
InputAC100V-240V~50-60Hz,0.6A
Mass (g)About 55
Operating Humidity (%)20-90 (no condensation)
Operating Temperature Range (°C)20 to 35
Outer Dimensions, Width W x Depth D x Height H (mm)43 x 28 x 40 (when plug is stored)
Output(USB Type-C) DC 5V/3A, 9V/2.22A, 12V/1.67A (USB Type-A) DC 5V/3A, 9V/2A, 12V/1.5A Total of 2 ports: Maximum 15W
Output TerminalUSB Type-A (female) x 1, USB Type-C (female) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB Port Number2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact AC charger that supports fast charging with a maximum output of 20W.
The retractable plug makes it easy to carry.
Compatible with Nintendo Switch. Compatible with 100V to 240V for use overseas.

Ulasan Produk

Tidak ada ulasan