SANWA SUPPLY ac charger

Sebelum PPN:
Rp1.099.900
Spesifikasi
Conform toUSB PD
Maximum Output Power (W)65 (total)
Number of Ports1 port (USB)
Operating Temperature Range (°C)5 to 35
Output TerminalUSB Type-C
Plug Shape2P
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated OutputDC5V/3A, DC9V/3A, DC12V/3A, DC15V/3A, DC20V/3.25A (maximum 65W), PPS: DC3.3V to 21V/3.25A (maximum 65W)
Set ContentsMain unit, USB Type-C cable (USB PD 5A compatible), instruction manual / warranty card
Suitable ModelsLaptops, tablets, and smartphones equipped with a USB Type-C port that support charging within the USB Power Delivery 65W standard. there is

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC adapter with a USB Type C cable that supports charging by the USB Power Delivery standard up to 65W. A single device can charge everything from laptops, tablets, and smartphones that support charging from the USB Type-C port. A 5A compatible USB Type-C cable that can be used to charge the device is included, so there is no need to prepare a separate charging cable. The included cable is 2m long and can be used comfortably in an outlet under the desk. Charging by the USB PD standard automatically switches the output voltage according to the specifications of the connected device just by connecting the device, so it charges with the optimum output according to the device. It supports the USB PD-PPS standard, and when charging models that support the PPS standard, finely adjusting and optimizing the voltage and current during charging enables efficient charging while suppressing heat generation.
Feature
Specification
Insulation cap: None, Plug storage: Not compatible, USB-IF certification: None, GaN (gallium nitride): Not used, High durability specifications: Not supported, ON/OFF switch: None, Power confirmation LED: None

Ulasan Produk

Tidak ada ulasan