SANWA SUPPLY AC charger

Sebelum PPN:
Rp799.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Connector ShapeUSBType-C
Dimensions (mm)W59xD28xH47
Mass (g)About 94
Plug Shape2P
Rated InputAC100~240V50/60Hz
Rated OutputDC5V / 3A, DC9V / 3A, DC12V / 3A, DC15V / 3A, DC20V / 2.25A (up to 45W) * Automatically switched depending on the connected model.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an AC adapter with a USB Type C cable that supports charging according to the USB Power Delivery standard. It supports charging according to the USB PD standard up to 45W, and can be charged from a laptop computer equipped with a Type C port to a tablet or smartphone with one unit. It comes with a USB Type C cable that can be used to charge devices, so there is no need to prepare a separate charging cable. Charging according to the USB PD standard automatically switches the output voltage according to the specifications of the connected device just by connecting the device, so charging is performed with the optimum output according to the device. Uses an AC plug with an insulating cap to prevent tracking fires. The USB Type C connector can be inserted on both sides regardless of the front or back.
* Charging according to the USB Power Delivery standard requires that the connected device supports the USB Power Delivery standard. If the device does not support it, it will be charged at 5V.
* We do not guarantee charging of all models. Charging may not be possible depending on the model you are using.
* For the USB Type-C port of this product, use the genuine cable of the terminal manufacturer, the USB Type-C cable that comes with this product, or the USB Type-C cable that is certified by the USB standard. Never use any other cable (USB standard non-certified product).
* Make sure to insert the USB Type-C connector as far as it will go.
Feature
Specification
Insulation cap: Yes

Ulasan Produk

Tidak ada ulasan