Green House 7-inch widescreen LCD digital photo frame, black

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
Connecting Terminal1 x USB port, 1 x SD card slot, 1 x power input terminal
Display7-inch wide LCD (LED)
External MemorySD card (up to 2GB) / SDHC card (up to 32GB) / USB memory (up to 32GB) *A separate dedicated adapter is required when using a miniSD card, microSD card, or microSDHC card. *Only external memory formatted in FAT or FAT32 is supported.
Included AccessoriesDedicated remote control (includes CR-2025 battery for operation check), dedicated stand, dedicated AC adapter (approx. 140 cm), instruction manual, warranty card
Mass of Main Unit (g)Approx. 235 * Stand not included
Number of pixelsDisplay: 1024 x 600 pixels
Outer Dimensions, Width W x Depth D x Height H (mm)180 x 20 x 126 *Stand not included
Power Consumption (W)Up to 5
Power Input (AC100V)[AC adapter] 50/60Hz, Output: DC5V/2A
speaker8Ω 2Wx1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This digital photo frame features a 7-inch wide, high-resolution LCD (1024 x 600) that vividly displays your precious photos.
In addition to still images, it also supports playback of music (MP3) and videos (MPEG1/2/4), and you can also add background music to slideshows.
It can read data directly from an SD card (up to 32GB) or USB memory, making it easy to use without the need for a computer.
Equipped with a clock, calendar, and auto power on/off function, it's convenient for everyday use. Its energy-saving design means it's economical, with monthly electricity bills of just 11 yen.
It can be operated from a distance using the included remote control, and its simple, slim design makes it a perfect gift.
Feature
Specification
Supported file formats: JPEG / PNG / MP3 / MPEG1 / MPEG2 / MPEG4

Ulasan Produk

Tidak ada ulasan