Green House 7-inch wide LCD digital photo frame, white
#Grup produk P113457205
Spesifikasi
| Color | White |
|---|---|
| Connecting Terminal | 1 x USB port, 1 x SD card slot, 1 x power input terminal |
| Display | 7-inch wide LCD (LED) |
| External Memory | SD card (up to 2GB) / SDHC card (up to 32GB) / USB memory (up to 32GB) *A separate dedicated adapter is required when using a miniSD card, microSD card, or microSDHC card. *Only external memory formatted in FAT or FAT32 is supported. |
| Included Accessories | Dedicated remote control (includes CR-2025 battery for operation check), dedicated stand, dedicated AC adapter (approx. 140 cm), instruction manual, warranty card |
| Mass of Main Unit (g) | Approx. 235 * Stand not included |
| Number of pixels | Display: 1024 x 600 pixels |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 180 x 20 x 126 *Stand not included |
| Power Consumption (W) | Up to 5 |
| Power Input (AC100V) | [AC adapter] 50/60Hz, Output: DC5V/2A |
| speaker | 8Ω 2Wx1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This digital photo frame features a 7-inch wide, high-resolution LCD (1024 x 600) that vividly displays your precious photos.
In addition to still images, it also supports playback of music (MP3) and videos (MPEG1/2/4), and you can also add background music to slideshows.
It can read data directly from an SD card (up to 32GB) or USB memory, making it easy to use without the need for a computer.
Equipped with a clock, calendar, and auto power on/off function, it's convenient for everyday use. Its energy-saving design means it's economical, with monthly electricity bills of just 11 yen.
It can be operated from a distance using the included remote control, and its simple, slim design makes it a perfect gift.
In addition to still images, it also supports playback of music (MP3) and videos (MPEG1/2/4), and you can also add background music to slideshows.
It can read data directly from an SD card (up to 32GB) or USB memory, making it easy to use without the need for a computer.
Equipped with a clock, calendar, and auto power on/off function, it's convenient for everyday use. Its energy-saving design means it's economical, with monthly electricity bills of just 11 yen.
It can be operated from a distance using the included remote control, and its simple, slim design makes it a perfect gift.
Feature
SpecificationSupported file formats: JPEG / PNG / MP3 / MPEG1 / MPEG2 / MPEG4
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
