Green House 6-in-1 Laptop Stand Docking Station, Silver

Sebelum PPN:
Rp2.199.900
Spesifikasi
Current Consumption (mA)[Maximum] 500 [Standby] 100
Data Packet RateUSB3.0: Maximum 5Gbps (theoretical value)
Mass (g)22.5
Outer Dimensions, Width W x Depth D x Height H (mm)80.5x22.9x10.7
Port[Upstream port] USB Type-A / USB Type-C
Power Supply Voltage (V)5 (powered from USB port)
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB StandardsUSB3.0 / 2.0 / 1.1
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 2-way card reader/writer that supports both USB Type-C and Type-A.
It can be used with a wide range of devices, including smartphones, tablets, and PCs, and is compatible with SD cards and microSD cards.
The appeal of microSD is its convenience, as it can be inserted directly without the need for an adapter.
Compliant with the USB 3.0 standard, it allows high-speed data transfer of up to 5Gbps.
You can quickly transfer photos and videos taken with a digital camera or SLR, improving your work efficiency.
Its compact size (approximately 80.5 x 22.9 x 10.7 mm) makes it easy to carry around.
Although Type-C and Type-A cannot be used simultaneously, you have the flexibility to switch between them, and it is also compatible with iPads (Type-C equipped models).
It has also obtained international certifications (such as ISO9001) that guarantee high quality and safety, making it a highly reliable product.
It's also reasonably priced, making it the perfect card reader for everyday use.

Ulasan Produk

Tidak ada ulasan