Green House 5-year warranty Desktop PC3-10600 240pin DDR3 SDRAM DIMM 8GB

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number68-4220-95
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1333MHz (PC3-10600) compatible 240-pin DDR3 SDRAM for desktops. Achieves high-speed operation of 1333MHz (PC3-10600). Reliable, verified on-the-fly memory with stable, high-speed transfer. 5-year warranty. RoHS compliant.
Feature
Specification
*Capacity: 8MB*Asbestos: Not included*RoHS Directive: Compliant**RoHS Directive information is as of March 2024.

Ulasan Produk

Tidak ada ulasan