SANWA SUPPLY 4-pole headset

Sebelum PPN:
Rp579.900
Spesifikasi
AS ONE Part Number64-0894-12
Cable Length (m)About 1.8
ColorBlack
DirectivityOmnidirectional
Earphone shapeOverhead type
Frequency CharacteristicHeadphone part / 20-20000Hz, Microphone part / 20-20000Hz
FunctionVolume adjustment
ImpedanceHeadphone part / 32Ω ± 15%, Microphone part / 2.2KΩ
Input Sensitivity-47dB±3dB(0dB=1V/Pa,1KHz),-67dB±3dB(0dB=1V/ubar,1KHz)
Maximum Acceptable Input (mW)30
Mounting Methodboth ears
Plug Shape4-pole mini plug (conforming to CTIA standard)
Suitable ModelTablet / smartphone / computer compatible with 3.5mm 4-pole mini plug
Supported OS9.7-inch iPad Pro, 9.7-inch iPad Pro + Cellular, iPad Air 2, iPad Air 2 + Cellular, 12.9-inch iPad Pro, 12.9-inch iPad Pro + Cellular
TypeHeadphone / dynamic 40mm (stereo), microphone / condenser type
Volume Control○

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can enjoy powerful music playback with a 40mm diameter speaker unit. Large soft ear pads are used to gently cover the ears. A flexible arm allows for fine adjustment of the microphone position. It comes with a windscreen that reduces breath noise. You can operate the volume adjustment at your ear. Can be used with 4-pole compatible tablets, smartphones, and computers.

Ulasan Produk

Tidak ada ulasan