SANWA SUPPLY 4-pole compatible handset

Sebelum PPN:
Rp769.900
Spesifikasi
AS ONE Part Number64-0901-16
Cable Length (m)1.2
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)40x22x130
DirectivityOmnidirectional
Frequency Band (Hz)Speaker part: 50-20000, Microphone part: 70-12000
Input Sensitivity46dB±3dB(0dB=1V/Pa,1KHz),66dB±3dB(0dB=1V/ubar,1KHz)
Mass (g)80
Maximum Input Power (W)10m
Mounting Methodhands free
Plug Shape4-pole mini plug (conforming to CTIA standard)
TypeCondenser type
Volume Control○

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a handset type that fits perfectly in the hand for those who are not good at wearing it on the head. Compact, lightweight and convenient to carry. You can easily adjust the volume at hand. It supports Internet calls such as SKYPE.
Handset type 4-pole compatible handset that is quick and convenient to use. ..

Ulasan Produk

Tidak ada ulasan