Seagate 3.5-inch internal hard disk SkyHawk AI

Sebelum PPN:
Rp25.999.900
Spesifikasi
Cache Memory (MB)256
Capacity10TB
Height (mm)26.11/1.028 inches
InterfaceSATA 6Gb/s
Mass (g)720/1.587 lbs
Power Consumption Average (W)Idle: 7.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty PeriodLimited warranty: 5
Width (mm)101.85/4.01 inches

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SkyHawk AI is a video-specific drive designed for artificial intelligence (AI)-powered NVRs and suitable for edge applications.
Feature
Specification
*AI Channels: 32*AI Real-time Acquisition Events/Sec: Up to 120*AI Real-time Comparison Events/Sec: Up to 96*HD Camera Support: Up to 64*Rescue Data Recovery Service (Years): 3*RV Sensor: Supported*Standby/Sleep Mode, Standard (W): 2025/01/01*Drive Design: Air*Load/Unload Cycles: 600000*Depth (mm): 146.99/5.787 inches*Non-Recoverable Error Rate (Maximum): 1 per 10E15*Recording Technology: CMR*Maximum Sustained Data Transfer Rate (MB/s): 245MB/s*Workload Rate Limit (WRL): 550*Number of Drive Bays Supported: 16 or More*Tarnish Resistance: Supported*Voltage Tolerance (12V): ±10%*Voltage Tolerance (5V): ±5%*Operating (Drive Display, Maximum °C): 65*Average Power Consumption (W): Operating: 10.1 * Annual power-on hours: 8760 * Non-operating (ambient temperature, minimum °C): -40 * Standard model number: ST10000VE001 * Average startup current (12V, A): 2 * Mean time between failures (MTBF, hours): 2,000,000 hours

Ulasan Produk

Tidak ada ulasan