Green House 27-inch wide-viewing-angle LCD display
#Grup produk P113455960
Spesifikasi
| Brightness (cd/m²) | 250(Typ.) |
|---|---|
| Color | Black |
| Included Accessories | Dedicated power cable (1.5m), HDMI cable (1.5m), DisplayPort cable (1.5m), stand, base, instruction manual, warranty card |
| Input Terminal | Video: DisplayPort Ver.1.2 terminal x 1 (HDCP compatible), HDMI terminal x 1 (HDCP compatible) |
| Input/Output Terminals | Audio output: Stereo mini jack (3.5mm) x 1 |
| Mass (g) | (with stand): Approx. 4.5 |
| Maximum Resolution | 1920x1080 (Full HD) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 612 x 231 x 454 (with stand) |
| Power Consumption (W) | Maximum 40 (power saving mode: 0.5 or less) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Response Speed | GTG: 14ms (Overdrive function on: 8.0ms at 120Hz) |
| Screen Size | 27 type |
| Screen Technology | HFS |
| Surface Treatment | Non-glare |
| VESA Mount (mm) | 100 (0.7 pitch), M4.0, L10 |
| Warranty Period | for 5 years |
| speaker | Equipped with stereo speakers (2.5W+2.5W) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A 27-inch widescreen LCD display that uses a wide-viewing angle HFS panel that supports full HD (1920 x 1080) resolution.
The maximum refresh rate of 120Hz ensures smooth video and gameplay, reducing image lag and delays for a comfortable viewing experience.The wide viewing angle of 178° (up, down, left, right) ensures a clear screen display from any angle.
The dynamic contrast ratio is an astounding 80,000,000:1, clearly expressing the contrast between light and dark in the image. It also features blue light cut and flicker-free technology, making it gentle on the eyes even when used for long periods of time.
It supports two input systems, DisplayPort and HDMI, and is HDCP compliant, so you can play copyright-protected content with peace of mind.
Furthermore, it has built-in 2.5W + 2.5W stereo speakers and supports audio output. It is also compatible with VESA mounts (100mm), so it can be attached to a monitor arm.
It has a built-in power supply, so no AC adapter is required, and it also keeps your desk tidy.
The OSD menu is available in Japanese, and it also has a button lock function and an anti-theft hole, making it safe for use in public facilities and educational settings.
This environmentally friendly product is designed to comply with the RoHS Directive and the Green Purchasing Law, and is highly reliable with a 5-year warranty.
The maximum refresh rate of 120Hz ensures smooth video and gameplay, reducing image lag and delays for a comfortable viewing experience.The wide viewing angle of 178° (up, down, left, right) ensures a clear screen display from any angle.
The dynamic contrast ratio is an astounding 80,000,000:1, clearly expressing the contrast between light and dark in the image. It also features blue light cut and flicker-free technology, making it gentle on the eyes even when used for long periods of time.
It supports two input systems, DisplayPort and HDMI, and is HDCP compliant, so you can play copyright-protected content with peace of mind.
Furthermore, it has built-in 2.5W + 2.5W stereo speakers and supports audio output. It is also compatible with VESA mounts (100mm), so it can be attached to a monitor arm.
It has a built-in power supply, so no AC adapter is required, and it also keeps your desk tidy.
The OSD menu is available in Japanese, and it also has a button lock function and an anti-theft hole, making it safe for use in public facilities and educational settings.
This environmentally friendly product is designed to comply with the RoHS Directive and the Green Purchasing Law, and is highly reliable with a 5-year warranty.
Feature
SpecificationTilt angle: Up/23° Down/5°
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
