Green House 27-inch wide-angle LCD display with adjustable height
#Grup produk P113455942
Spesifikasi
| Brightness (cd/m²) | 250(Typ.) |
|---|---|
| Color | White |
| Included Accessories | Dedicated power cable (1.5m), HDMI cable (1.5m), DisplayPort cable (1.5m), stand, base, display mounting screws x 4, instruction manual, warranty card |
| Input Terminal | Video: DisplayPort Ver.1.2 terminal x 1 (HDCP compatible), HDMI terminal x 1 (HDCP compatible) |
| Mass (g) | (with stand): Approx. 5.3 |
| Maximum Resolution | 1920x1080 (Full HD) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 612 x 234 x 398-528 (with stand) |
| Power Consumption (W) | Maximum 40 (power saving mode: 0.5 or less) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Response Speed | GTG: 14ms (Overdrive function on: 8.0ms at 120Hz) |
| Screen Size | 27 type |
| Screen Technology | HFS |
| Surface Treatment | Non-glare |
| VESA Mount (mm) | 100 (0.7 pitch), M4.0, L10 |
| Warranty Period | for 5 years |
| speaker | Equipped with stereo speakers (2.5W+2.5W) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A 27-inch widescreen LCD display that features full HD (1920 x 1080) resolution and a maximum refresh rate of 120Hz, providing smooth image display.
The HFS panel provides a wide viewing angle of 178° vertically and horizontally, ensuring clear images from any angle with minimal changes in color and contrast.
The stand's greatest appeal is its versatility. Its height adjustment is 130mm, 180° left/right swivel (base rotation), -7° to +30° tilt, and 90° left/right pivot (screen rotation) allow for flexible adjustment to suit your working posture. This reduces strain on the eyes and shoulders even during extended use, providing a comfortable working environment.
It also features blue light filtering and flicker-free technology to reduce eye fatigue, and supports dual inputs (DisplayPort and HDMI) and is HDCP compliant, so you can play copyright-protected content with peace of mind.
It has built-in 2.5W + 2.5W stereo speakers and supports audio playback. It also supports VESA mounting (100mm), so it can be attached to a monitor arm.
The built-in power supply means no AC adapter is required, keeping your desk area neat and tidy. Its environmentally friendly design complies with the Green Purchasing Act and RoHS Directive, and it comes with a 5-year warranty for peace of mind.
The HFS panel provides a wide viewing angle of 178° vertically and horizontally, ensuring clear images from any angle with minimal changes in color and contrast.
The stand's greatest appeal is its versatility. Its height adjustment is 130mm, 180° left/right swivel (base rotation), -7° to +30° tilt, and 90° left/right pivot (screen rotation) allow for flexible adjustment to suit your working posture. This reduces strain on the eyes and shoulders even during extended use, providing a comfortable working environment.
It also features blue light filtering and flicker-free technology to reduce eye fatigue, and supports dual inputs (DisplayPort and HDMI) and is HDCP compliant, so you can play copyright-protected content with peace of mind.
It has built-in 2.5W + 2.5W stereo speakers and supports audio playback. It also supports VESA mounting (100mm), so it can be attached to a monitor arm.
The built-in power supply means no AC adapter is required, keeping your desk area neat and tidy. Its environmentally friendly design complies with the Green Purchasing Act and RoHS Directive, and it comes with a 5-year warranty for peace of mind.
Feature
SpecificationTilt angle: Up/30° Down/7°
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
