Green House 22-inch wide LCD display black

Sebelum PPN:
Rp6.899.900
Spesifikasi
Aspect Ratio16:9
Blue Light BlockingCorrespondence
Color (Body)Black
Contrast Ratio50000000:1
Monitor Size22 type wide
Resolution1920x1080
Standard2K/FHD(Full-HD)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A single USB Type-C cable can provide video input and power supply, and it also has a 2-port USB hub function. Comfortable operation with wide screen! Compatible with full HD high resolution. Wide viewing angle: 178° vertically and horizontally. Equipped with HDMI video output terminal. Cuts blue light emitted from LCD displays. High image quality with dynamic contrast 50000000:1. Built-in stereo speakers (2.5W+2.5W). A built-in power supply model that does not require an AC adapter and keeps your desk area neat and tidy. Comes with OSD button lock function & power button lock function. Equipped with an anti-theft hole.

Ulasan Produk

Tidak ada ulasan