Green House 21.45 type multi-touch display
#Grup produk P113455483
Spesifikasi
| Brightness (cd/m²) | 250 |
|---|---|
| Color (Body) | Black |
| Contrast Ratio | 3000:1 |
| Input Terminal | Analog RGB (mini D-Sub15) terminal x 1, DisplayPort terminal (Ver.1.2) x 1 (HDCP compatible), HDMI terminal x 1 (HDCP compatible) |
| Mass (kg) | About 3.9 |
| Maximum Display Color | Equivalent to 16.77 million colors (full color) |
| Maximum Resolution | 1920x1080 (Full HD) |
| Operating Humidity (%) | 10 to 85 (no condensation) |
| Operating Temperature Range (°C) | 0 to 40 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 520 x Approx. 82 x Approx. 313 |
| Power Consumption (W) | Maximum 43 (in power saving mode: 0.5 or less), standard mode: 13.65 (ENERGY STAR standard) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Response Speed | 16ms |
| Screen Size | 21.45 type |
| Screen Technology | VA |
| Surface Treatment | Non-glare |
| Warranty Period | 3 years |
| speaker | Equipped with stereo speakers (2.5W x 2.5W) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
21.45-inch wide touch panel liquid crystal display with USB hub function and DisplayPort.
Uses a capacitive touch panel sensor. Supports 10-point multi-touch. You can enjoy games and illustration software that support multi-touch such as shogi and go. You can also operate using both hands, such as playing the piano.
There are 2 USB ports on the back of the LCD and 1 port on the side, so you can use the USB port without reaching for the computer itself.
It comes with a free-standing stand that can adjust the screen from 15 degrees to 50 degrees, so you can adjust it to an angle that is easy to touch.
With blue light cut function
Uses a capacitive touch panel sensor. Supports 10-point multi-touch. You can enjoy games and illustration software that support multi-touch such as shogi and go. You can also operate using both hands, such as playing the piano.
There are 2 USB ports on the back of the LCD and 1 port on the side, so you can use the USB port without reaching for the computer itself.
It comes with a free-standing stand that can adjust the screen from 15 degrees to 50 degrees, so you can adjust it to an angle that is easy to touch.
With blue light cut function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
