SANWA SUPPLY 19-inch server rack outlet

Sebelum PPN:
Rp8.699.900 - Rp9.999.900
Spesifikasi
Allowable Current (A)36
Cable TypeVCT (3 cores)
Chip breakerOn-board circuit protector
Color[Outlet] Black, [Code] Black
Interval (mm)[Outlet] 40
Outlet Shape3P
PlugParallel type
Plug ShapeHook type
Power Cable (m)3
Rated Capacity125V, 30A (up to 3000W in total)
TypeRetaining

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily installed in a 19-inch server rack. There are mounting holes on the tap body, so it can be installed directly with screws. It can be attached to a mounting frame using optional L-shaped mounting brackets. A power indicator LED lamp is included as standard. A locking socket prevents the plug from accidentally coming loose. A power cord (3m) and plug are included as standard. It comes with a circuit protector that prevents dangers caused by excessive power consumption and overcurrent. Remote current monitoring and measurement is possible by connecting a clamp-type current sensor. (Current sensor not included)
* We do not deliver to private homes (detached houses / apartments). * Mounting screws are not included. * L-shaped metal fittings are sold separately. (TAP-SVSET list price \ 2) * Cannot be used outside Japan.
Feature
Specification
[Double structure] Yes

Ulasan Produk

Tidak ada ulasan