SANWA SUPPLY 19-inch server rack outlet

Sebelum PPN:
Rp7.299.900 - Rp7.899.900
Spesifikasi
Allowable Current (A)36
Ambient Humidity (%)85 or less (no freezing or condensation)
Ambient Temperature (°C)-5 to 40 (however, the average value for 24 hours shall not exceed 35)
Applicable RegionsOnly in Japan
Applicable StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Cable Length (m)3
Cable TypeVCTF3.5 (3 cores)
Chip breakerOn-board circuit protector
Color[Outlet] Black, [Code] Black
Conductor Size (mm²)5.5
Crimp TerminalRound crimp terminal R2-5 (JIS C2805 equivalent)
Included AccessoriesBody slide rail bracket x 3
Interval (mm)[Outlet] 40
Outlet Shape3P
Outlet Type3P
PlugParallel type
Power Cable (m)3
Rated Capacity125V, 30A (up to 3000W in total)
TypeRetaining

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily install into a 19-inch server rack using three mounting methods. Can be attached to a side frame using the included mounting brackets. Mounting holes are located on the tap body, allowing for direct installation with screws. Can be attached to a mounting frame using optional L-shaped mounting brackets. A power indicator LED is included as standard. A locking socket prevents accidental disconnection. The bottom and sides of the tap body are made of a lightweight, sturdy aluminum body. The terminal block has a transparent cover that allows you to see the wiring status at a glance. A power cord (3m) and plug are included as standard. Two 15A circuit protectors are included to prevent danger from excessive power consumption and overcurrent.
*We do not deliver to private residences (detached houses or apartment buildings). *Installation screws are not included. *L-shaped brackets are sold separately. (TAP-SVSET list price: \2) *The only brackets included are the three brackets for the slide rail of the tap body. *Cannot be used outside of Japan.
Feature
Specification
[Double structure] Yes

Ulasan Produk

Tidak ada ulasan