SANWA SUPPLY 19-inch server rack outlet

Sebelum PPN:
Rp15.999.900
Spesifikasi
Ambient Humidity (%)85 or less (no freezing or condensation)
Ambient Temperature (°C)-5 to 40 (however, the average value for 24 hours shall not exceed 35)
Applicable RegionsOnly in Japan
Applicable StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Cable Length (m)3
Cable TypeVCT (3 cores)
Chip breakerOn-board circuit protector 20A breaker x 2
Color[Outlet] Black, [Code] Black
Installation Altitude (m)2000 or less
Interval (mm)[Outlet] 40
Number of OutletsIECC 13 x (with lock plus function) x 28
Operation EnvironmentThere shall be no excessive water vapor, oil vapor, smoke, corrosive gas, etc. The environment should not be subject to abnormal vibration or impact.
Outlet ShapeIECC13 (with lock plus function)
PlugParallel type
Plug ShapeHook type NEMAL6-30P
Power Cable (m)3
Rated Capacity30A.250V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 200V outlet that can be easily attached to a 19-inch server rack.
IEC320C13 connector 8 ports, 12 ports, 16 ports, 20 ports, 24 ports, 28 ports are available.
Equipped with a pull-out prevention lock function, it can be easily locked by simply plugging in the connector.
Comes with a circuit protector (up to 30A) that can prevent danger due to overpower consumption and overcurrent.
The main body has mounting holes and can be mounted directly with screws.
It can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
A power cord (3m) and a power plug (NEMAL6-30P) are included as standard.
*We do not deliver to private residences (detached houses or apartment buildings). *To unplug the connector, press the release button with the tip of a screwdriver while pulling it out. *Installation screws are not included. *The L-shaped bracket (TAP-SVSET, retail price \2) is sold separately. *Cannot be used outside of Japan.

Ulasan Produk

Tidak ada ulasan