Spesifikasi
| Ambient Humidity (%) | 85 or less (no freezing or condensation) |
|---|---|
| Ambient Temperature (°C) | -5 to 40 (however, the average value for 24 hours shall not exceed 35) |
| Applicable Regions | Only in Japan |
| Applicable Standard | Compliant with the Electrical Appliance and Material Safety Law (PSE) technical standards |
| Cable Type | VCT (3 cores) |
| Chip breaker | On-board circuit protector 20A breaker x 2 |
| Color | [Outlet] Black, [Code] Black |
| Installation Altitude (m) | 2000 or less |
| Interval (mm) | [Outlet] 40 |
| Number of Outlets | IECC 13 x (with lock plus function) x 24 |
| Operation Environment | There shall be no excessive water vapor, oil vapor, smoke, corrosive gas, etc. The environment should not be subject to abnormal vibration or impact. |
| Outlet Shape | IECC13 (with lock plus function) |
| Plug | Parallel type |
| Plug Shape | Hook type NEMAL6-30P |
| Power Cable (m) | 3 |
| Rated Capacity | 30A.250V |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A 200V outlet that can be easily attached to a 19-inch server rack.
IEC320C13 connector 8 ports, 12 ports, 16 ports, 20 ports, 24 ports, 28 ports are available.
Equipped with a pull-out prevention lock function, it can be easily locked by simply plugging in the connector.
Comes with a circuit protector (up to 30A) that can prevent danger due to overpower consumption and overcurrent.
The main body has mounting holes and can be mounted directly with screws.
It can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
A power cord (3m) and a power plug (NEMAL6-30P) are included as standard.
*We do not deliver to private residences (detached houses or apartment buildings). *To unplug the connector, press the release button with the tip of a screwdriver while pulling it out. *Installation screws are not included. *The L-shaped bracket (TAP-SVSET, retail price \2) is sold separately. *Cannot be used outside of Japan.
IEC320C13 connector 8 ports, 12 ports, 16 ports, 20 ports, 24 ports, 28 ports are available.
Equipped with a pull-out prevention lock function, it can be easily locked by simply plugging in the connector.
Comes with a circuit protector (up to 30A) that can prevent danger due to overpower consumption and overcurrent.
The main body has mounting holes and can be mounted directly with screws.
It can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
A power cord (3m) and a power plug (NEMAL6-30P) are included as standard.
*We do not deliver to private residences (detached houses or apartment buildings). *To unplug the connector, press the release button with the tip of a screwdriver while pulling it out. *Installation screws are not included. *The L-shaped bracket (TAP-SVSET, retail price \2) is sold separately. *Cannot be used outside of Japan.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
