SANWA SUPPLY 19-inch server rack outlet

Sebelum PPN:
Rp10.999.900
Spesifikasi
Ambient Humidity (%)85 or less (no freezing or condensation)
Ambient Temperature (°C)-5 to 40 (however, the average value for 24 hours shall not exceed 35)
Applicable RegionsOnly in Japan
Applicable StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Cable TypeVCT (3 cores)
Chip breakerOn-board circuit protector
Color[Outlet] Black, [Code] Black
Installation Altitude (m)2000 or less
Interval (mm)[Outlet] 40
Number of OutletsIECC13x16
Operation EnvironmentThere shall be no excessive water vapor, oil vapor, smoke, corrosive gas, etc. The environment should not be subject to abnormal vibration or impact.
Outlet ShapeIECC13
PlugParallel type
Plug ShapeHook type NEMAL6-30P (lock type 250V30A)
Power Cable (m)3
Rated Capacity250V / 30A (up to 3000W in total)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 200V outlet that can be easily attached to a 19-inch server rack.
Since the tap body has mounting holes, it can be mounted directly with screws.
Can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
A power cord (3m) and a plug are included as standard.
Equipped with a circuit protector that can prevent danger due to overpower consumption and overcurrent.
* We do not deliver to private homes (detached houses / apartments). * Mounting screws are not included. * L-shaped metal fittings are sold separately. (TAP-SVSET list price \ 2) * Cannot be used outside Japan.

Ulasan Produk

Tidak ada ulasan