Sebelum PPN:
Rp5.299.900 - Rp5.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Allowable Current (A) | 28 |
|---|---|
| Ambient Temperature (°C) | -5 to 40 (however, the average value for 24 hours shall not exceed 35) |
| Applicable Regions | Only in Japan |
| Applicable Standard | Compliant with the Electrical Appliance and Material Safety Law (PSE) technical standards |
| Cable Type | VCTF2.0 (3 cores) |
| Chip breaker | On-board circuit protector |
| Color | [Outlet] Black, [Code] Black |
| Conductor Size (mm²) | 3.5 |
| Crimp Terminal | Round crimp terminal R2-5 (JIS C2805 equivalent) |
| Included Accessories | Body slide rail bracket x 2 |
| Interval (mm) | [Outlet] 40 |
| Outlet Shape | 3P |
| Plug | Parallel type |
| Plug Shape | Hook type NEMAL 5-20 |
| Power Cable (m) | 3 |
| Rated Capacity | 125V, 20A (up to a total of 2000W) |
| Type | Retaining |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It can be easily mounted on a 19-inch server rack using three mounting methods.
Can be attached to the side frame with the attached mounting bracket.
Since the tap body has mounting holes, it can be mounted directly with screws.
Can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
Uses a retaining type outlet to prevent accidental removal.
The bottom and sides of the tap body use a lightweight and sturdy aluminum body.
The terminal block has a transparent cover that allows you to see the connection status at a glance.
A power cord (3m) and a plug are included as standard.
Equipped with a circuit protector that can prevent danger due to overpower consumption and overcurrent.
*We do not deliver to private residences (detached houses or apartment buildings). *Installation screws are not included. *L-shaped brackets are sold separately. (TAP-SVSET list price: \2) *The only brackets included are the three brackets for the slide rail of the tap body. *Cannot be used outside of Japan.
Can be attached to the side frame with the attached mounting bracket.
Since the tap body has mounting holes, it can be mounted directly with screws.
Can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
Uses a retaining type outlet to prevent accidental removal.
The bottom and sides of the tap body use a lightweight and sturdy aluminum body.
The terminal block has a transparent cover that allows you to see the connection status at a glance.
A power cord (3m) and a plug are included as standard.
Equipped with a circuit protector that can prevent danger due to overpower consumption and overcurrent.
*We do not deliver to private residences (detached houses or apartment buildings). *Installation screws are not included. *L-shaped brackets are sold separately. (TAP-SVSET list price: \2) *The only brackets included are the three brackets for the slide rail of the tap body. *Cannot be used outside of Japan.
Feature
Specification[Double structure] Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
