SANWA SUPPLY 19-inch server rack outlet

Sebelum PPN:
Rp6.799.900 - Rp12.999.900
Spesifikasi
Applicable StandardElectrical Appliance and Material Safety Law (PSE)
Cable Length (m)3
Cable TypeVCT (3 cores)
Included AccessoriesPower cable (3m), power plug (NEMAL6-20P)
Installation Altitude (m)2000 or less
Operation EnvironmentThere shall be no excessive water vapor, oil vapor, smoke, corrosive gas, etc. The environment should not be subject to abnormal vibration or impact.
Power Cable (m)3
Rated Capacity20A.250V
Rated Input Current (A)20
Rated Input Voltage (V)250
StandardIECC13
Target AreaOnly in Japan. Cannot be used outside of Japan.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 200V outlet that can be easily attached to a 19-inch server rack.
Equipped with a disconnection prevention lock function, it can be easily locked by simply plugging in the connector.
The main body has mounting holes and can be mounted directly with screws.
It can be attached to the mount frame with the optional L-shaped mounting bracket.
Equipped with an energization indicator LED lamp as standard equipment.
* We do not deliver to private homes (detached houses / apartments). * When disconnecting the connector, push the release button with the tip of a screwdriver and pull it out. * Mounting screws are not included. * L-shaped metal fittings (TAP-SVSET list price \ 2) are sold separately.

Ulasan Produk

Tidak ada ulasan