Green House 14-inch portable display

Sebelum PPN:
Rp5.299.900
Spesifikasi
Aspect Ratio16:10
Color (Body)Silver
Contrast Ratio1200:1
Resolution1920x1200
Screen TechnologyTFT/FFS
Size (inch)14
Surface TreatmentNon-glossy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
14-inch WUXGA (1920x1200) mobile display with neoprene soft case. In addition to weighing only 650g, it is a thin and lightweight model with a thickness of only 12mm. The screen angle can be adjusted and it comes with a stand that allows it to be hung. It can be connected with a single cable to a laptop computer that can output video via a Type-C port.

Ulasan Produk

Tidak ada ulasan