Green House 10-inch widescreen LCD digital photo frame
#Grup produk P113454466
Spesifikasi
| Connecting Terminal | 1 x USB port, 1 x SD card slot, 1 x power input terminal |
|---|---|
| Display | 10.1-inch widescreen LCD (LED) |
| External Memory | SD card (up to 2GB) / SDHC card (up to 32GB) / USB memory (up to 32GB) *A separate dedicated adapter is required when using a miniSD card, microSD card, or microSDHC card. *Only external memory formatted in FAT or FAT32 is supported. |
| Included Accessories | Dedicated remote control (includes CR-2025 battery for operation check), dedicated stand, dedicated AC adapter (approx. 150 cm), instruction manual, warranty card |
| Mass of Main Unit (g) | Approx. 457cm (excluding stand) |
| Number of pixels | Display: 1024 x 600 (16:9) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 248 x 24 x 163 *Stand not included |
| Power Consumption (W) | Up to 7 |
| Power Input (AC100V) | [AC adapter] 50/60Hz, Output: DC5V/2A |
| speaker | 8Ω 2Wx2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This digital photo frame is equipped with a 10.1-inch wide, high-resolution LCD (1024 x 600) that can vividly display photos and videos.
You can play it just by inserting an SD card or USB memory, and it's easy to use without needing a computer.
It also comes equipped with a clock, calendar, and auto power on/off function, making it convenient for everyday use.
The LED backlight is energy-saving, with monthly electricity bills of approximately 20 yen, making it economical.
The included remote control allows you to control it from a distance, and it offers a wide range of slideshow animations. Its slim bezel blends in with any interior, making it a great gift.
You can play it just by inserting an SD card or USB memory, and it's easy to use without needing a computer.
It also comes equipped with a clock, calendar, and auto power on/off function, making it convenient for everyday use.
The LED backlight is energy-saving, with monthly electricity bills of approximately 20 yen, making it economical.
The included remote control allows you to control it from a distance, and it offers a wide range of slideshow animations. Its slim bezel blends in with any interior, making it a great gift.
Feature
SpecificationSupported file formats: JPEG / PNG / MP3 / MPEG1 / MPEG2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
