Green House 10.1-inch Widescreen LCD Digital Photo Frame, Walnut

Sebelum PPN:
Rp2.999.900
Spesifikasi
Brightness (cd/m²)200
ColorWalnut
Connecting Terminal1 x USB port, 1 x micro USB port, 1 x SD card slot, 1 x power input terminal
Display10.1-inch widescreen LCD (LED)
Included AccessoriesAC adapter (150cm), stand, instruction manual, warranty card
Mass of Main Unit (g)Approx. 530 *Stand not included
Number of pixelsDisplay: 1280 x 800 (16:10)
Outer Dimensions, Width W x Depth D x Height H (mm)274x32x192 *Stand not included
Power Consumption (W)Up to 10
Power Input (AC100V)[AC adapter] 50/60Hz, Output: DC5V/2A
Storage16GB
Supported OS(GH Smart app) iOS 11.0 or later / Android 6.0 or later
Touch panel methodCapacitive method
Wi-FiIEEE802.11 b/g/n 2.4GHz
speaker8Ω 2Wx1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This convenient digital photo frame is Wi-Fi compatible and allows you to send photos and videos from your smartphone.
Equipped with a 10.1-inch widescreen high-resolution LCD (1280 x 800), it supports playback of still images, videos, and music. You can also add background music to slideshows.
The touch panel makes operation easy, and it also has a date and time display function and an auto power on/off function.
The built-in memory is 16GB and supports SD cards and USB memory.
Using the dedicated app "GH Smart" (iOS/Android), you can send images to family members far away, making it a perfect gift.
Feature
Specification
Supported file formats: JPG/PNG/MP3/MP4/MPEG1/MPEG2

Ulasan Produk

Tidak ada ulasan