BASF Ultrafuse PP GF30 Filament-1.75mm-700g

Sebelum PPN:
Rp6.299.900
Spesifikasi
ColorBlack
Feature127°C heat resistance, low moisture absorption, UV resistance, toughness, chemical resistance
Mass (g)700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PPGF 30 is a polypropylene-based filament containing 30% short glass fibers. It is a material used in automobile engine compartments, etc., and has high rigidity, heat resistance, chemical resistance, and ultraviolet resistance. PP material with low moisture absorption does not require a dry box. Due to the short glass fiber content, the effect of warping is suppressed compared to natural PP, which has strong shrinkage and strong warping.

Ulasan Produk

Tidak ada ulasan