Ecorica TN-493BK Compatible Remanufactured Toner Cartridge Black (Tinta Printer)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Applicable Genuine Model NumberTN-493BK
ColorBlack
Dimensions, Width W x Depth D x Height H (mm)Individual packaging: 147x368x176
Mass (kg)Individual packaging: 0.80, main body: 0.52
Number of Prints4500 sheets
Quantity (pcs)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ManufacturerBrother
Suitable ModelHL-L8360CDW/HL-L9310CDW/MFC-L8610CDW/MFC-L9570CDW
TypeQuick Recycle Toner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Five points about Ecorica toner -
Made in Japan
We manufacture our products in Japan at factories that have obtained ISO9001 and ISO14001 certification.
- All models have been certified with the E&Q mark and have met environmental management standards and quality control standards through inspection by a third-party organization.
- Use simultaneously with genuine toner Since genuine toner is used, simultaneous use is guaranteed.
Comprehensive support system Professional staff with specialized knowledge will support you until your problems are solved.
Establishing a nationwide used toner collection network. Collection boxes are installed at electronics retailers nationwide, making effective use of limited resources.

Ulasan Produk

Tidak ada ulasan