ELECOM Super fine paper Kraft paper for inkjet One side A4 size

Sebelum PPN:
Rp169.900 - Rp269.900
Spesifikasi
Basis Weight (g/m²)140
ColorWhite
PaperSuper fine paper (standard one side for craft)
Paper SizeA4 size (210mm x 297mm)
Paper Thickness (mm)0.165
Whiteness (%)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super fine paper for crafts that is moderately thick and easy to process.
A special coating with high whiteness is applied to reproduce the printed image vividly.
From high-definition photographic images to fine characters, you can print clearly and clearly by preventing bleeding and show-through.
Ideal for fine paper crafts and POP creation.
Inkjet paper compatible with dye ink and pigment ink.
Excellent quick-drying prevents printing bleeding. It dries quickly immediately after printing, does not wrinkle, and is convenient to handle.

Ulasan Produk

Tidak ada ulasan