ELECOM Super fine paper for inkjet, high image quality, single-sided, thick, A4 size

Sebelum PPN:
Rp179.900 - Rp309.900
Spesifikasi
Basis Weight (g/m²)145
ColorWhite
PaperSuper fine paper (thick one side for high image quality)
Paper SizeA4 size (210mm x 297mm)
Paper Thickness (mm)0.19
Whiteness (%)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super fine paper for high image quality that can clearly reproduce even the smallest details.
A special coating with high whiteness is applied to reproduce the printed image vividly.
From high-definition photographic images to fine characters, you can print clearly and clearly by preventing bleeding and show-through.
Ideal for calendars, 3D POPs, leaflets, etc.
Inkjet paper compatible with dye ink and pigment ink.
Excellent quick-drying prevents printing bleeding. It dries quickly immediately after printing, does not wrinkle, and is convenient to handle.
A solid, single-sided printing paper with a thickness of 0.190 mm.

Ulasan Produk

Tidak ada ulasan