ELECOM Super fine paper For inkjet High image quality Double-sided Super thick Clear

Sebelum PPN:
Rp249.900 - Rp269.900
Spesifikasi
Basis Weight (g/m²)256
ColorWhite
PaperSuper Fine Paper (High-quality, extra-thick, double-sided)
Paper Thickness (mm)0.34
Whiteness (%)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super fine paper for high image quality that can clearly reproduce even the smallest details.
It is an ultra-thick paper with a thickness of 0.340 mm, a solid thickness like a card, and excellent printing suitability
From high-definition photographic images to fine characters, you can print clearly and clearly by preventing bleeding and show-through.
Ideal for printing photos, business cards, invitations, and crafting because the surface layer does not come off easily.
Inkjet paper compatible with dye ink and pigment ink.
It is possible to print on both sides of the paper without causing "through-through" where the printing on the opposite side can be seen through.

Ulasan Produk

Tidak ada ulasan