ELECOM Super Fine Inkjet Paper, Thin, Single Sided, A4 Size, 200 Sheets

Sebelum PPN:
Rp249.900
Spesifikasi
ColorWhite
Dimensions (Width W x Depth D) (mm)210x297 (one page)
PaperFor inkjet
Paper SizeA4
Quantity200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super high grade paper A4 200 sheets included Thin
Paper thickness: 0.120mm Basis weight: 87g / m Whiteness 94%
Compatible with dye ink and pigment ink.
By controlling the penetration of ink with a special coating with high whiteness, you can print clearly and clearly from high-definition photographic images to fine characters by preventing bleeding and show-through.
Inkjet printers with high-resolution printing capabilities take advantage of their characteristics to reproduce beautiful photographic images. Ideal for high resolution (4800-720dpi) printing.
Excellent quick-drying prevents printing bleeding. It dries quickly immediately after printing, does not wrinkle, and is convenient to handle.
Ideal for mass output of color text!
Feature
Specification
[Clear cut] x

Ulasan Produk

Tidak ada ulasan